Shop All Hazardous Location Plugs
Molex
REC U12 5P AC FE M16 BM WIR SHD BRA AU
Mfr # 1200845190
Zoro # G4034752
product price: $35.65
/ea
Sold in multiples of 3 for $106.95
$106.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Voltage - Maximum 250V AC/DC
- Temperature Range - Operating -25°C to +90°C
- Coupling Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845190
- Zoro # G4034752
- UPC # 78172538870
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Mounting Thread Size | M16 x 1.5 |
Wire Size AWG | 22 |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Panel Mount | Back |
IP Rating | IP69K |
CSA | LR6837 |
Material - Component | Nickel-plated Brass |
Poles | 5 |
Wire/Cable Type | Leads, UL 1061 |
Series | 120084 |
Gender | Female |
Type | Single Ended (pigtail) |
Product Name | Ultra-Lock (M12) |
Orientation | Straight |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices