Shop All Hazardous Location Plugs
Molex
REC U12 5P AC FE M16 BM SOL SHD BRA AU
Mfr # 1200845179
Zoro # G4030884
product price: $32.59
/ea
Sold in multiples of 3 for $97.77
$97.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Temperature Range - Operating -25°C to +90°C
- Voltage - Maximum 250V AC/DC
- Product Name Ultra-Lock (M12)
- Series 120084
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845179
- Zoro # G4030884
- UPC # 78172538862
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -25°C to +90°C |
Voltage - Maximum | 250V AC/DC |
Product Name | Ultra-Lock (M12) |
Series | 120084 |
IP Rating | IP69K |
Panel Mount | Back |
Material - Component | Nickel-plated Brass |
Gender | Female |
Keyway | Single |
Orientation | Straight |
Coupling Type | Internal Thread |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Type | PCB Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High-Voltage Lead Wire, HV, 18 AWG, 50 ft, Red, Silicone Oxide Insulation (SW185M3050)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- SCHNEIDER ELECTRIC Motor Circuit Breaker, GV4PB Series 115A, 3 Pole, 690V AC (GV4PB115S)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices