Shop All Hazardous Location Plugs
Molex
REC U12 4P AC MA STR M16 BM SOL BRA PCB
Mfr # 1200840028
Zoro # G2749814
product price: $28.15
/ea
Sold in multiples of 3 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Coupling Type External Thread
- Material - Component Nickel-plated Brass
- Poles 4
- Product Name Ultra-Lock (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200840028
- Zoro # G2749814
- UPC # 78678812015
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Coupling Type | External Thread |
Material - Component | Nickel-plated Brass |
Poles | 4 |
Product Name | Ultra-Lock (M12) |
Series | 120084 |
Keyway | Single |
IP Rating | IP69K |
Temperature Range - Operating | -25°C to +90°C |
Panel Mount | Back |
Orientation | Straight |
Gender | Male |
Type | PCB Mount |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Dial Timer Mechanism (T103M)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 70A, 600V AC, Non-Indicating (A6T70)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26W x 1.5D (F1X1.5WH6)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices