Shop All Hazardous Location Plugs
Molex
REC U12 4P AC MA M16 BM SOL SHD BRA AU
Mfr # 1200845180
Zoro # G7767922
product price: $56.69
/ea
Sold in multiples of 2 for $113.38
$113.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Voltage - Maximum 250V AC/DC
- Keyway Single
- Panel Mount Back
- Type PCB Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845180
- Zoro # G7767922
- UPC # 78172538863
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Voltage - Maximum | 250V AC/DC |
Keyway | Single |
Panel Mount | Back |
Type | PCB Mount |
IP Rating | IP69K |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Temperature Range - Operating | -25°C to +90°C |
Material - Component | Nickel-plated Brass |
Gender | Male |
Poles | 4 |
Product Name | Ultra-Lock (M12) |
Coupling Type | External Thread |
Series | 120084 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Pink 14 AWG Tinned Copper Wire - 18' (184603)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (HF323N)
- EATON WIRING DEVICES Recpt Single Lock 30A 250V Blk (L630R)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices