Shop All Hazardous Location Plugs
Molex
REC U12 12P AC MA STR M16 BM SOL UNSH BR
Mfr # 1200845091
Zoro # G2751101
product price: $46.29
/ea
Sold in multiples of 2 for $92.58
$92.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Gender Male
- Mounting Thread Size M16 x 1.5
- Type PCB Mount
- Poles 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845091
- Zoro # G2751101
- UPC # 883906509767
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Gender | Male |
Type | PCB Mount |
Poles | 12 |
Current - Maximum per Contact | 1.5A |
Product Name | Ultra-Lock (M12) |
Panel Mount | Back |
Coupling Type | External Thread |
Temperature Range - Operating | -25°C to +90°C |
Material - Component | Nickel-plated Brass |
Series | 120084 |
IP Rating | IP69K |
Orientation | Straight |
Voltage - Maximum | 30V AC/DC |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices