Shop All Hazardous Location Plugs
Molex
REC U12 12P AC FE STR M16 BM SOL UNSH BR
Mfr # 1200845092
Zoro # G2751180
product price: $49.99
/ea
Sold in multiples of 2 for $99.98
$99.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Orientation Straight
- Material - Component Nickel-plated Brass
- Coupling Type Internal Thread
- Mounting Thread Size M16 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845092
- Zoro # G2751180
- UPC # 883906509750
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Orientation | Straight |
Material - Component | Nickel-plated Brass |
Coupling Type | Internal Thread |
Voltage - Maximum | 30V AC/DC |
Keyway | Single |
IP Rating | IP69K |
Gender | Female |
Series | 120084 |
Panel Mount | Back |
Type | PCB Mount |
Product Name | Ultra-Lock (M12) |
Current - Maximum per Contact | 1.5A |
Poles | 12 |
Temperature Range - Operating | -25°C to +90°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- RACO Adjustable Bar Hanger, Bar Accessory, Electrical Box (922)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices