Shop All Hazardous Location Plugs
Molex
REC U12 12P AC FE M16 BM WIR SHD BRA AU
Mfr # 1200845192
Zoro # G4035784
Sold in multiples of 2 for $97.70
$97.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Wire Size AWG 26
- CSA LR6837
- Material - Component Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200845192
- Zoro # G4035784
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Wire Size AWG | 26 |
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
CSA | LR6837 |
Material - Component | Nickel-plated Brass |
Type | Single Ended (pigtail) |
Panel Mount | Back |
Orientation | Straight |
IP Rating | IP69K |
Temperature Range - Operating | -25°C to +90°C |
Wire/Cable Type | Leads, UL 1061 |
Gender | Female |
Current - Maximum per Contact | 1.5A |
Series | 120084 |
Keyway | Single |
Voltage - Maximum | 30V AC/DC |
Coupling Type | Internal Thread |
Poles | 12 |
Product Name | Ultra-Lock (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- LEVITON GROUNDING ADAPT 3OUTLET (R52-00699-000)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-240-AKA-060)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs