Shop All Hazardous Location Plugs
Molex
REC U12 12P AC FE 0.3M M16 FM WIR SE SHD
Mfr # 1200845013
Zoro # G2751689
product price: $58.99
/ea
Sold in multiples of 2 for $117.98
$117.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Series 120084
- Product Name Ultra-Lock (M12)
- Material - Component Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200845013
- Zoro # G2751689
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Wire Size AWG | 26 |
Mounting Thread Size | M16 x 1.5 |
Details
NEMA Rating | NEMA 6 |
Series | 120084 |
Product Name | Ultra-Lock (M12) |
Material - Component | Nickel-plated Brass |
Wire/Cable Type | Leads, UL 1061 |
Coupling Type | Internal Thread |
Voltage - Maximum | 30V AC/DC |
Current - Maximum per Contact | 1.5A |
Poles | 12 |
Gender | Female |
Type | Single Ended (pigtail) |
IP Rating | IP69K |
Keyway | Single |
Panel Mount | Front |
CSA | LR6837 |
Temperature Range - Operating | -25°C to +90°C |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21204301)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices