Shop All Hazardous Location Plugs
Molex
REC M8 3P AC MA STR PVC 0.2M BM WIR UNSH
Mfr # 1200905073
Zoro # G7767554
product price: $18.95
/ea
Sold in multiples of 5 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.20m
- UL E152210
- Panel Mount Back
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200905073
- Zoro # G7767554
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Length | 0.20m |
Wire Size AWG | 24 |
Mounting Thread Size | M8 x 1.0 |
Details
NEMA Rating | NEMA 6 |
UL | E152210 |
Panel Mount | Back |
Gender | Male |
Keyway | None |
Wire/Cable Type | Leads |
Poles | 3 |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Orientation | Straight |
Material - Component | Nickel-plated Brass |
Voltage - Maximum | 60V AC / 75V DC |
Temperature Range - Operating | -25°C to +90°C |
IP Rating | IP67 |
Series | 120090 |
Type | Single Ended (pigtail) |
Product Name | Nano-Change (M8) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 3 Pole, 240/415/440V AC, D Curve (M9F43315)
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices