Shop All Hazardous Location Plugs
Molex
REC M12 CAT6A RJ45 8P FE STR PUR 0.5M
Mfr # 1203410750
Zoro # G2084710
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Poles 8
- Cable Diameter 6.40mm (.252")
- Material - Plating Mating Gold
- Wire/Cable Type Shielded PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410750
- Zoro # G2084710
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 26 |
Cable Length | 0.50m (1.64') |
Details
Coupling Style | Threaded |
Poles | 8 |
Material - Plating Mating | Gold |
Wire/Cable Type | Shielded PUR |
Current - Maximum per Contact | 0.5A |
Orientation | Straight to Straight |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PUR |
UL | E200650 |
Gender | Female-Male |
Material - Connector Body | PUR |
Temperature Range - Operating | -40°C to +70°C |
Keyway | X-coded |
Voltage - Maximum | 48V |
Color - Cable Jacket | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362WWR)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 1 Pole, 120/240V AC (QOB150)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices