Shop All PCB Connectors
Molex
Qsfp Heat Sink For Ganged Cages
Mfr # 747500308
Zoro # G705951130
product price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 74750
- Material Aluminum
- Thermal Solutions Pin Field
- Thermal Height SAN
- Product Name QSFP Plus,QSFP+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 747500308
- Zoro # G705951130
- Country of Origin China
- Category PCB Connectors
Dimensions
Thermal Height | SAN |
Details
Series | 74750 |
Material | Aluminum |
Thermal Solutions | Pin Field |
Product Name | QSFP Plus,QSFP+ |
Light Pipes per Port | 2 |
Component Type | Heatsink |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- ELESA Digital-analogue position indicators, GW12-000.25-S (GW12)
- IDEAL Connector, PK100 (86-396)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex Wire Connectors & Disconnects