Shop All Fiber Optic Cable
Molex
Qsfp Copper Patch Cbl 3M 28 Awg
Mfr # 747572301
Zoro # G205925068
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 3.0m
- Impedance 100Ω
- Lock to Mating Part Yes
- Circuits (Loaded) MSA
- Wire/Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 747572301
- Zoro # G205925068
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.0m |
Wire Size AWG | 28 |
Details
Impedance | 100Ω |
Lock to Mating Part | Yes |
Circuits (Loaded) | MSA |
Wire/Cable Type | Round |
UL | E72548 |
Gender | Plug |
Product Name | QSFP |
Connector to Connector | QSFP-to-QSFP |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Series | 74757 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- EATON Rocker Switch Lens, Red (28-3425-3)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 20m, SC/APC-SC/APC (FLC-202)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- Molex Fiber Optic Cable