Shop All Hazardous Location Plugs
Molex
QC 4P MR 12IN 12/1 PVC LDS
Mfr # 1300030051
Zoro # G2082708
product price: $73.25
/ea
Sold in multiples of 2 for $146.50
$146.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.305m
- Temperature Range - Operating -20°C to +90°C
- Coupling Type External Thread
- Material - Component Gray Annodized Aluminum
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300030051
- Zoro # G2082708
- UPC # 78678832680
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 12 |
Details
Temperature Range - Operating | -20°C to +90°C |
Coupling Type | External Thread |
Material - Component | Gray Annodized Aluminum |
Current - Maximum per Contact | 15.0A |
Orientation | Straight |
Gender | Male |
Panel Mount | Back |
Wire/Cable Type | UL 1015 |
Keyway | Single |
Poles | 4 |
Voltage - Maximum | 600V AC/DC |
CSA | LR6837 |
UL | E46237 |
Type | Single Ended (pigtail) |
Series | 130003 |
IP Rating | IP67 |
Product Name | Quick-Change |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (GDC-100MA)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 3/4" x 5ft- Black (BS-ZIPPER-075-5-BK)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices