Shop All Hazardous Location Plugs
Molex
QC 4P M/MFE ST/ST SK 3M 10/4
Mfr # 1300640196
Zoro # G7795633
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female-Male
- Temperature Range - Operating -20°C to +105°C
- Poles 4
- Keyway Single
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300640196
- Zoro # G7795633
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 10 |
Cable Diameter | 5.08mm (.200") |
Details
Gender | Female-Male |
Temperature Range - Operating | -20°C to +105°C |
Poles | 4 |
Keyway | Single |
Voltage - Maximum | 600V |
Material - Coupling Nut | Anodized Aluminum |
Color - Cable Jacket | Gray |
Current - Maximum per Contact | 25.0A |
UL | E258922 |
Orientation | Straight to Straight |
Wire/Cable Type | STOOW, TC-ER Direct Burial |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Material - Cable Jacket | PVC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs