Shop All Hazardous Location Plugs
Molex
QC 4P FP 12FT 12/4 SO CORD
Mfr # 1300000090
Zoro # G2763458
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Material - Connector Body Thermoplastic Elastomer
- Material - Coupling Nut Nylon
- Current - Maximum per Contact 20.0A
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300000090
- Zoro # G2763458
- UPC # 78678832679
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 19.81mm (.780") |
Wire Size AWG | 12 |
Details
Material - Connector Body | Thermoplastic Elastomer |
Material - Coupling Nut | Nylon |
Current - Maximum per Contact | 20.0A |
Gender | Female-Pigtail |
CSA | LR6837 |
Coupling Style | Threaded |
Poles | 4 |
Color - Cable Jacket | Yellow |
UL | E46237 |
Temperature Range - Operating | -20°C to +105°C |
Orientation | Straight to Pigtail |
Keyway | Single |
Material - Cable Jacket | CPE |
Wire/Cable Type | SOW |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- MARINCO 6361CRN 50A 125V Male Plug (6361CRN)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices