Shop All Hazardous Location Plugs
Molex
QC 3P MR 12IN 12/1 PVC LDS
Mfr # 1300030026
Zoro # G2080133
product price: $46.39
/ea
Sold in multiples of 2 for $92.78
$92.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- Orientation Straight
- Voltage - Maximum 600V AC/DC
- Panel Mount Front
- Series 130003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300030026
- Zoro # G2080133
- UPC # 78678832357
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 12 |
Details
Orientation | Straight |
Voltage - Maximum | 600V AC/DC |
Panel Mount | Front |
Series | 130003 |
Keyway | Single |
Current - Maximum per Contact | 25.0A |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20° to +105°C |
Coupling Type | External Thread |
IP Rating | IP67 |
Poles | 3 |
CSA | LR6837 |
Type | Single Ended (pigtail) |
Product Name | Quick-Change |
Material - Component | Nylon |
UL | E46237 |
Gender | Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 25ft- Black (BS-J-SCW-075-25-BK)
- SIEMENS Box Lug Terminal (3RT19554G)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices