Shop All Hazardous Location Plugs
Molex
QC 3P MR 0.5M 10/1 PVC 3/4IN N
Mfr # 1300660143
Zoro # G2088929
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Voltage - Maximum 600V
- Mounting Thread Size 3/4" - 14 NPT
- Wire Size AWG 10
- UL E258922
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300660143
- Zoro # G2088929
- UPC # 78678883695
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Mounting Thread Size | 3/4" - 14 NPT |
Wire Size AWG | 10 |
Length | 0.50m |
Details
Gender | Male |
Voltage - Maximum | 600V |
UL | E258922 |
Keyway | Single |
Current - Maximum per Contact | 30.0A |
Coupling Type | External Thread |
Poles | 3 |
Temperature Range - Operating | -20°C to +90°C |
Wire/Cable Type | THHN |
Panel Mount | Front |
Orientation | Straight |
Material - Component | Black Annodized Aluminum |
Product Name | BradPower D-Size |
Series | 130066 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SCO3V01S)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs