Shop All Hazardous Location Plugs
Molex
QC 3P MFE 2' 12/3 SO CORD
Mfr # 1300068133
Zoro # G7795688
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 12.70mm (.500")
- Material - Plating Mating Gold
- Temperature Range - Operating -20°C to +80°C
- Keyway Single
- Color - Cable Jacket Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300068133
- Zoro # G7795688
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 12.70mm (.500") |
Wire Size AWG | 16 |
Cable Length | 20.0m (65.62') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362RB)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs