Shop All Compression Lugs
Molex
Pwrwize 6Mm Crimp Socket 2 Awg
Mfr # 2046080006
Zoro # G605981695
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Board, Wire-to-Busbar
- Max. Cycles at Max. Process Temperature 2
- Process Temperature max. C 205
- Material - Plating Termination Silver
- Durability (mating cycles max) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2046080006
- Zoro # G605981695
- Country of Origin Malaysia
- Category Compression Lugs
Dimensions
Wire Size AWG | 2 |
Diameter | 6.00mm |
Details
Application | Power, Wire-to-Board, Wire-to-Busbar |
Max. Cycles at Max. Process Temperature | 2 |
Process Temperature max. C | 205 |
Material - Plating Termination | Silver |
Durability (mating cycles max) | 200 |
Duration at Max. Process Temperature (seconds) | 600 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 120.0A |
Gender | Female |
Material - Metal | Copper Alloy |
Voltage - Maximum | 300V |
Series | 204608 |
Product Name | PowerWize,PowerWize BMI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 175 Amp Marine Rated Battery Fuse (11290)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- Molex Compression Lugs