Shop All Hazardous Location Plugs
Molex
Pwr CMC Rcpt 53Ckt R blk mat seal
Mfr # 64321-2011
Zoro # G2762563
product price: $17.89
/ea
Sold in multiples of 10 for $178.90
$178.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Material - Resin Polyester
- Color - Resin Black
- Gender Receptacle
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 64321-2011
- Zoro # G2762563
- Country of Origin China
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Color - Resin | Black |
Gender | Receptacle |
Keying to Mating Part | Yes |
Pitch - Mating Interface | 2.54mm, 3.50mm, 7.00mm |
Number of Rows | 5 |
Circuits Detail | 5x 2.8mm, 8 x 1.5mm, 40 x 0.635mm terminals |
Circuits (maximum) | 53 |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +125°C |
Current - Maximum per Contact | 12.0A, 2.5A, 21.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices