Shop All Hazardous Location Plugs
Molex
Pwr CMC Rcpt 28Ckt R blk mat seal
Mfr # 64318-3011
Zoro # G2763108
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Keying to Mating Part Yes
- Polarized to Mating Part Yes
- Color - Resin Black
- Number of Rows 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 64318-3011
- Zoro # G2763108
- Country of Origin China
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 3 |
Temperature Range - Operating | -40° to +125°C |
Circuits (maximum) | 28 |
Gender | Receptacle |
Pitch - Mating Interface | 2.54mm, 3.50mm, 6.75mm |
Current - Maximum per Contact | 12.0A, 2.5A, 21.0A |
Material - Resin | Polyester |
Circuits Detail | 5x 2.8mm, 5 x 1.5mm, 18 x 0.635mm terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer DP Aux Contact, NC, Side Mount for 15-75A (C320KG2)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft (N201-006-BL)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs