Shop All Indicator Lights
Molex
Pt Bulb S-A Ass'Y(W)
Mfr # 358431206
Zoro # G505814925
Sold in multiples of 80 for $79.20
$79.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Color White
- Contact Rating 7 A
- Temp. Range -40 to 105°C
- Component Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 358431206
- Zoro # G505814925
- Country of Origin Korea, Republic of
- Category Indicator Lights
Details
Voltage | 12V |
Color | White |
Contact Rating | 7 A |
Temp. Range | -40 to 105°C |
Component Type | Socket |
Product Name | Bulb Socket |
Series | 35843 |
Entry Angle | Vertical |
Current - Maximum per Contact | 5.0A, 7.0A |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Keying to Mating Part | None |
Termination Interface Style | Through Hole |
Durability (mating cycles max) | 30 |
Circuits (Loaded) | 2 |
PCB Locator | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-630MA)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RB-A2)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- SPRINGER CONTROLS CO ABB Pilot Light Operator, 22mm, Clear (P9M-LID)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- Molex Switches