Shop All Connector Parts
Molex
Protect.Cover 1 Lev+Gas.
Mfr # 7832.6822.0
Zoro # G805982881
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Grey RAL 7037
- Lock to Mating Part Yes
- UL E249674
- Material - Cover Die-cast Aluminum
- Material - Gasket NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.6822.0
- Zoro # G805982881
- Country of Origin Italy
- Category Connector Parts
Dimensions
Component Size | 32B «77X62» |
Details
Cover Color | Grey RAL 7037 |
Lock to Mating Part | Yes |
UL | E249674 |
Material - Cover | Die-cast Aluminum |
Material - Gasket | NBR |
CSA | 256883 |
Number of Levers | 1 |
Cover Coating | Polyester Powder |
Voltage - Maximum | 500V |
Material - Lever | Galvanized Steel |
IP Rating | IP66 |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Type | STD |
Component Type | Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch disconnector, TeSys Control, for ON/emergency stop, 40A, for mounting at back of an enclosure (VVE2)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- FALK 1020G20 Kit 2In Other Coupling (CPL6COM)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW BULK (1331BK)
- BURNDY R500 T2/0-500 CONNECTOR (KS34)
- Molex Connector Parts