Shop All Straight Blade Connectors
Molex
PROFIBUS D-SUB VERT/D-SUB HORZ 1M
Mfr # 1200980199
Zoro # G4036432
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP40
- Gender Male-Male
- Current - Maximum per Contact 4.0A
- Material - Connector Body PUR
- Cable Length 1.0m (3.28')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980199
- Zoro # G4036432
- UPC # 78172504505
- Country of Origin Unknown
- Category Straight Blade Connectors
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 8.00mm (.315") |
Wire Size (AWG) | 22 |
Details
IP Rating | IP40 |
Gender | Male-Male |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | PUR |
Type | Double Ended |
Material - Cable Jacket | PUR |
Connector End A | D-Sub (9-pin) |
Keyway | None |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | Shielded-Twisted Pair |
Connector End B | D-Sub (9-pin) |
Coupling Style | Threaded |
Color - Cable Jacket | Violet |
Material - Coupling Nut | Gray Anodized Aluminum |
Temperature Range - Operating | 0° to +60°C |
LED Indicator | No |
Orientation | 90° to Straight |
Series | 120098 |
Product Name | PROFIBUS |
Poles | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Black, 25ft (ITCSN-0800-25'-BLACK-REEL)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- ERICSON CONN 15A 125V 2P/3W 5-15R STR BLD SUBM (1610-CW6P)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- BRYANT Straight Blade Device, Female Connector, HD, Straight, 50A 125/250V, 3-Pole 3-Wre Non Grndng, 10-50R (7516NC)
- Molex Straight Blade Connectors