Shop All Communication Cables
Molex
Premoflex 1.00Mm Jmpr Lgt229 Typea 5Ckt
Mfr # 152670739
Zoro # G205925495
product price: $1.59
/ea
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.229m
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 1.00mm
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670739
- Zoro # G205925495
- UPC # 884982449831
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.229m |
Details
Series | 15267 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 5 |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Material - Plating Mating | Tin |
Circuits (Loaded) | 5 |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Flammability | 94V-0 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A1B)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH363)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Molex Communication Cables