Shop All Communication Cables
Molex
Premoflex 1.00 Jmpr Lgt 152 Type A 9Ckt
Mfr # 982670777
Zoro # G705925384
product price: $1.65
/ea
Sold in multiples of 1000 for $1,650.00
$1,650.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.152m
- Temperature Range - Operating -40° to +105°C
- Circuits (Loaded) 9
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670777
- Zoro # G705925384
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.152m |
Details
Series | 98267 |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 9 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 9 |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- CONNECTICUT ELECTRIC Circuit Breaker, UBITB Type A Series 30A, 2 Pole, 120/240V AC (VPKA230)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- Molex Communication Cables