Shop All Communication Cables
Molex
Premoflex 1 Jmpr 127Lgt Type A 4 Ckt
Mfr # 152670709
Zoro # G505925416
Sold in multiples of 1000 for $1,290.00
$1,290.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.127m
- Current - Maximum per Contact 1.2A
- Temperature Range - Operating -40° to +105°C
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670709
- Zoro # G505925416
- UPC # 884982449435
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.127m |
Details
Series | 15267 |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Circuits (maximum) | 4 |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Flammability | 94V-0 |
Contact Layout Type | A (same side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In (ZCKD06)
- LEVITON Occupant Sensor Meiling Pir Snsr 277V (ODC0S-I7W)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- Molex Communication Cables