Shop All Communication Cables
Molex
Premoflex 1 Jmpr 102Lgt Type D 4 Ckt
Mfr # 982670706
Zoro # G405925301
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.102m
- Circuits (maximum) 4
- Current - Maximum per Contact 1.2A
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670706
- Zoro # G405925301
- UPC # 822350887960
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98267 |
Circuits (maximum) | 4 |
Current - Maximum per Contact | 1.2A |
Pitch - Mating Interface | 1.00mm |
Circuits (Loaded) | 4 |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- REES Standard Pilot Light w/Red Lens (40431002)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 1m, PVC (N320-01M)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- Molex Communication Cables