Shop All Communication Cables
Molex
Premoflex 1 00 Jmpr Lgt102 Type A 9Ckt
Mfr # 982670773
Zoro # G905925320
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.102m
- Product Name Premo-Flex FFC Jumper
- Voltage - Maximum 60V AC
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670773
- Zoro # G905925320
- UPC # 822348808380
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.102m |
Details
Series | 98267 |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 9 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 9 |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232RAC)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Molex Communication Cables