Shop All Communication Cables
Molex
Premoflex 0 5 Jmpr 305Lgt Type A 33 Ckt
Mfr # 982661051
Zoro # G105925472
product price: $4.99
/ea
Sold in multiples of 1000 for $4,990.00
$4,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98266
- Cable Length 0.305m
- Product Name Premo-Flex FFC Jumper
- Voltage - Maximum 60V AC
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982661051
- Zoro # G105925472
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 98266 |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 0.50mm |
Circuits (maximum) | 33 |
Current - Maximum per Contact | 0.5A |
Circuits (Loaded) | 33 |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | A (same side) |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Molex Communication Cables