Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 51Mm Typea 25Ck
Mfr # 150140225
Zoro # G305925340
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 51.00mm
- Pitch - Mating Interface 0.25mm
- Current - Maximum per Contact 0.2A
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150140225
- Zoro # G305925340
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 51.00mm |
Details
Series | 15014 |
Pitch - Mating Interface | 0.25mm |
Current - Maximum per Contact | 0.2A |
Material - Plating Mating | Gold |
Circuits (Loaded) | 25 |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | A (same side) |
Wire/Cable Type | Flexible Printed Circuitry |
Product Name | Premo-Flex FFC Jumper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- Molex Communication Cables