Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 61Ck
Mfr # 150140461
Zoro # G405925493
product price: $4.75
/ea
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Material - Plating Mating Gold
- Pitch - Mating Interface 0.25mm
- Circuits (Loaded) 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150140461
- Zoro # G405925493
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Material - Plating Mating | Gold |
Pitch - Mating Interface | 0.25mm |
Circuits (Loaded) | 61 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.2A |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | A (same side) |
Wire/Cable Type | Flexible Printed Circuitry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- Molex Communication Cables