Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 53Ck
Mfr # 150140453
Zoro # G305925524
Sold in multiples of 20 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Product Name Premo-Flex FFC Jumper
- Current - Maximum per Contact 0.2A
- Contact Layout Type A (same side)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150140453
- Zoro # G305925524
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 0.2A |
Contact Layout Type | A (same side) |
Circuits (Loaded) | 53 |
Pitch - Mating Interface | 0.25mm |
Wire/Cable Type | Flexible Printed Circuitry |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 100ft- Black (WL-SW-HD-075-100-BK)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- Molex Communication Cables