Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 39Ck
Mfr # 150140439
Zoro # G005925381
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Material - Plating Mating Gold
- Wire/Cable Type Flexible Printed Circuitry
- Current - Maximum per Contact 0.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150140439
- Zoro # G005925381
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Material - Plating Mating | Gold |
Wire/Cable Type | Flexible Printed Circuitry |
Current - Maximum per Contact | 0.2A |
Pitch - Mating Interface | 0.25mm |
Contact Layout Type | A (same side) |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 39 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1389)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Molex Communication Cables