Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 25Ck
Mfr # 150140425
Zoro # G605925330
Sold in multiples of 35 for $111.65
$111.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 0.2A
- Circuits (Loaded) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150140425
- Zoro # G605925330
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 0.2A |
Circuits (Loaded) | 25 |
Contact Layout Type | A (same side) |
Pitch - Mating Interface | 0.25mm |
Material - Plating Mating | Gold |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flexible Printed Circuitry |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- HUBBELL HBL2711ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 125/250V, L14-30P, Black and White Nylon (HBL2711ST)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Molex Communication Cables