Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 21Ck
Mfr # 150140421
Zoro # G505925355
product price: $2.89
/ea
Sold in multiples of 45 for $130.05
$130.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Product Name Premo-Flex FFC Jumper
- Contact Layout Type A (same side)
- Circuits (Loaded) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 150140421
- Zoro # G505925355
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Product Name | Premo-Flex FFC Jumper |
Contact Layout Type | A (same side) |
Circuits (Loaded) | 21 |
Current - Maximum per Contact | 0.2A |
Material - Plating Mating | Gold |
Wire/Cable Type | Flexible Printed Circuitry |
Pitch - Mating Interface | 0.25mm |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Molex Communication Cables