Shop All Communication Cables
Molex
Premo-Flex .25 Jmpr Lgt 102Mm Typea 17Ck
Mfr # 150140417
Zoro # G605925347
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15014
- Cable Length 102.00mm
- Current - Maximum per Contact 0.2A
- Temperature Range - Operating -40° to +105°C
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 150140417
- Zoro # G605925347
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 102.00mm |
Details
Series | 15014 |
Current - Maximum per Contact | 0.2A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Gold |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flexible Printed Circuitry |
Contact Layout Type | A (same side) |
Pitch - Mating Interface | 0.25mm |
Circuits (Loaded) | 17 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- LEVITON Plug Grnd 3Wr 20A 125V (05366-00C)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- Molex Communication Cables