Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typed 7Ckt
Mfr # 152670748
Zoro # G705925490
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.076m
- Current - Maximum per Contact 1.2A
- Circuits (maximum) 7
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670748
- Zoro # G705925490
- UPC # 884982424944
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15267 |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 7 |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 7 |
Product Name | Premo-Flex FFC Jumper |
Pitch - Mating Interface | 1.00mm |
Contact Layout Type | D (opposite side) |
Flammability | 94V-0 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- GREENGATE Cat5 Coupler To Sensor-With Resistor (OCC-RJ45)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Double Throw 10A 250V/10A 125V, Spade Terminals, (HBL22SP)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- Molex Communication Cables