Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typed 10Ckt
Mfr # 982670250
Zoro # G405925356
product price: $1.55
/ea
Sold in multiples of 55 for $85.25
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.076m
- Circuits (Loaded) 10
- Product Name Premo-Flex FFC Jumper
- Circuits (maximum) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670250
- Zoro # G405925356
- UPC # 756054770801
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98267 |
Circuits (Loaded) | 10 |
Product Name | Premo-Flex FFC Jumper |
Circuits (maximum) | 10 |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 1.00mm |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD50-FR-0.40-D-C2 F.10-SST (DD50)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 70A, 3 Pole, 480V AC (HED43B070)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Molex Communication Cables