Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typea 16Ckt
Mfr # 982670315
Zoro # G805925482
product price: $1.95
/ea
Sold in multiples of 1000 for $1,950.00
$1,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.076m
- Product Name Premo-Flex FFC Jumper
- Material - Plating Mating Tin
- Circuits (maximum) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670315
- Zoro # G805925482
- UPC # 756054548011
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98267 |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Circuits (maximum) | 16 |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 16 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- TY-RAP 24.3" L Heavy Duty Cable Tie BK PK 50 (TY5277MX)
- SCHNEIDER ELECTRIC DC Power Supply, 380/500V AC, 24V DC, 480W, 20A, DIN Rail (ABL8WPS24200)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- Molex Communication Cables