Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typea 14Ckt
Mfr # 982670293
Zoro # G505925553
Sold in multiples of 1000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.076m
- Material - Plating Mating Tin
- Temperature Range - Operating -40° to +105°C
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670293
- Zoro # G505925553
- UPC # 756054771334
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98267 |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Circuits (Loaded) | 14 |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 14 |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANACONDA SEALTITE HTUA FLEXIBLE 100FT 3/4IN CONDUIT (037422-0000)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- Molex Communication Cables