Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typea 12Ckt
Mfr # 152670271
Zoro # G505925317
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.076m
- Temperature Range - Operating -40° to +105°C
- Current - Maximum per Contact 1.2A
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 152670271
- Zoro # G505925317
- UPC # 884982441835
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 15267 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 12 |
Circuits (Loaded) | 12 |
Pitch - Mating Interface | 1.00mm |
Material - Plating Mating | Tin |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
UL | E29179 |
Contact Layout Type | A (same side) |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- Molex Communication Cables