Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 76 Typea 10Ckt
Mfr # 982670249
Zoro # G805925390
product price: $1.79
/ea
Sold in multiples of 55 for $98.45
$98.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.076m
- Voltage - Maximum 60V AC
- Product Name Premo-Flex FFC Jumper
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670249
- Zoro # G805925390
- UPC # 756054770795
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.076m |
Details
Series | 98267 |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Wire/Cable Type | Flat Flex Cable |
Circuits (Loaded) | 10 |
Material - Plating Mating | Tin |
Circuits (maximum) | 10 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Current - Maximum per Contact | 1.2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- Molex Communication Cables