Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 51 Typea 6Ckt
Mfr # 152670203
Zoro # G005925411
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.051m
- Product Name Premo-Flex FFC Jumper
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670203
- Zoro # G005925411
- UPC # 884982439757
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15267 |
Product Name | Premo-Flex FFC Jumper |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Circuits (maximum) | 6 |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 6 |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Flammability | 94V-0 |
Contact Layout Type | A (same side) |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Cv Onepass Filter Kit (1008)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Molex Communication Cables