Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 51 Typea 22Ckt
Mfr # 982670379
Zoro # G005925480
product price: $1.89
/ea
Sold in multiples of 1000 for $1,890.00
$1,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.051m
- Wire/Cable Type Flat Flex Cable
- Product Name Premo-Flex FFC Jumper
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670379
- Zoro # G005925480
- UPC # 756054773970
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 98267 |
Wire/Cable Type | Flat Flex Cable |
Product Name | Premo-Flex FFC Jumper |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Circuits (maximum) | 22 |
Voltage - Maximum | 60V AC |
Pitch - Mating Interface | 1.00mm |
Circuits (Loaded) | 22 |
Temperature Range - Operating | -40° to +105°C |
Contact Layout Type | A (same side) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 24x24, Gray, Ste (A24P24PP)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Molex Communication Cables