Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 51 Typea 19Ckt
Mfr # 152670879
Zoro # G905925474
product price: $1.75
/ea
Sold in multiples of 1000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.051m
- Material - Plating Mating Tin
- Circuits (Loaded) 19
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670879
- Zoro # G905925474
- UPC # 884982427518
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15267 |
Material - Plating Mating | Tin |
Circuits (Loaded) | 19 |
Product Name | Premo-Flex FFC Jumper |
Current - Maximum per Contact | 1.2A |
Voltage - Maximum | 60V AC |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 19 |
Wire/Cable Type | Flat Flex Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- Molex Communication Cables