Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 51 Typea 18Ckt
Mfr # 982670335
Zoro # G905925481
product price: $2.49
/ea
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.051m
- Product Name Premo-Flex FFC Jumper
- Voltage - Maximum 60V AC
- Current - Maximum per Contact 1.2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 982670335
- Zoro # G905925481
- UPC # 756054773369
- Country of Origin Germany
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 98267 |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Current - Maximum per Contact | 1.2A |
Temperature Range - Operating | -40° to +105°C |
Material - Plating Mating | Tin |
Wire/Cable Type | Flat Flex Cable |
Circuits (maximum) | 18 |
Circuits (Loaded) | 18 |
Pitch - Mating Interface | 1.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 50A, 1 Pole, 120/240V AC (THQP150)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- Molex Communication Cables