Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 51 Typea 11Ckt
Mfr # 152670791
Zoro # G705925445
product price: $2.39
/ea
Sold in multiples of 45 for $107.55
$107.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.051m
- Material - Plating Mating Tin
- Circuits (maximum) 11
- Product Name Premo-Flex FFC Jumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670791
- Zoro # G705925445
- UPC # 884982425774
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.051m |
Details
Series | 15267 |
Material - Plating Mating | Tin |
Circuits (maximum) | 11 |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 11 |
Temperature Range - Operating | -40° to +105°C |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Pitch - Mating Interface | 1.00mm |
Voltage - Maximum | 60V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- DROSSBACH Installation Tool, For Conduit 1-1 1/4 In (SLT-25)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- Molex Communication Cables