Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 305 Typed 14Ckt
Mfr # 982670310
Zoro # G205925518
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 98267
- Cable Length 0.305m
- Current - Maximum per Contact 1.2A
- Wire/Cable Type Flat Flex Cable
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 982670310
- Zoro # G205925518
- UPC # 756054773123
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 98267 |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Temperature Range - Operating | -40° to +105°C |
Circuits (Loaded) | 14 |
Pitch - Mating Interface | 1.00mm |
Circuits (maximum) | 14 |
Product Name | Premo-Flex FFC Jumper |
Voltage - Maximum | 60V AC |
Material - Plating Mating | Tin |
Contact Layout Type | D (opposite side) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 20/30A, 3 Pole, 120/240V AC (Q22030CT)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT35LRR31)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Molex Communication Cables