Shop All Communication Cables
Molex
Premo-Flex 1.00 Jmpr Lgt 305 Typea 14Ckt
Mfr # 152670309
Zoro # G005925572
product price: $2.59
/ea
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 15267
- Cable Length 0.305m
- Material - Plating Mating Tin
- Current - Maximum per Contact 1.2A
- Wire/Cable Type Flat Flex Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 152670309
- Zoro # G005925572
- UPC # 884982442719
- Country of Origin Hungary
- Category Communication Cables
Dimensions
Cable Length | 0.305m |
Details
Series | 15267 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.2A |
Wire/Cable Type | Flat Flex Cable |
Voltage - Maximum | 60V AC |
Product Name | Premo-Flex FFC Jumper |
Circuits (Loaded) | 14 |
Pitch - Mating Interface | 1.00mm |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 14 |
Contact Layout Type | A (same side) |
Flammability | 94V-0 |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- SQUARE D Handle Clamp, 125A, 1 Poles (HLO1)
- ZORO SELECT Locking Receptacle, Black, 277VAC, 2 HP, 20A (70720FR)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Molex Communication Cables